Hubbell Wiring Device - Kellems HBL1224 HBL® Toggle Switch, Extra Heavy Duty Industrial Series, 20A 120/277V, 4 Way, Brown Toggle | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Toggle Switch, Extra Heavy Duty Industrial Series, 20A 120/277V, 4 Way, Brown Toggle - HBL1224
+ / - Hover over image to Zoom
Other Views

    HBL® Toggle Switch, Extra Heavy Duty Industrial Series, 20A 120/277V, 4 Way, Brown Toggle

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1224
    SKU: 93169190
    $62.10
    Checking Pricing
         
    Color:Brown
    Switch Type:4-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1224
    • Color Brown
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    HBL® Extra Heavy Duty Industrial Series 20A 120/277V 4 way back and side wired switch with brown toggle.