Hubbell Wiring Device - Kellems HBL1223BK HBL® 20A 120/277V 3 Way Extra Heavy Duty Industrial Series Toggle Switch, Black | Graybar Store
Hubbell Wiring Device - Kellems - HBL® 20A 120/277V 3 Way Extra Heavy Duty Industrial Series Toggle Switch, Black - HBL1223BK
+ / - Hover over image to Zoom
Other Views

    HBL® 20A 120/277V 3 Way Extra Heavy Duty Industrial Series Toggle Switch, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1223BK
    SKU: 93169206
    $27.69
    Checking Pricing
         
    Color:Black
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1223BK
    • Color Black
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    HBL® Extra Heavy Duty Industrial Series 20A 120/277VAC back and side wired 3 way switch with black toggle.