Hubbell Wiring Device - Kellems HBL1223LI HBL® 20A 120/277V 3 Way Extra Heavy Duty Industrial Locking Series Switch, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL® 20A 120/277V 3 Way Extra Heavy Duty Industrial Locking Series Switch, Ivory - HBL1223LI
+ / - Hover over image to Zoom
Other Views

    HBL® 20A 120/277V 3 Way Extra Heavy Duty Industrial Locking Series Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1223LI
    SKU: 25479018
    $39.77
    Checking Pricing
         
    Color:Ivory
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1223LI
    • Color Ivory
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    HBL® Extra Heavy Duty Industrial Locking Series 20A 120/277VAC back and side wired 3 way switch with ivory key guide.