Hubbell Wiring Device - Kellems HBL1222PL HBL® 20A 120/277V 2 Pole Extra Heavy Duty Industrial Series Pilot Light Switch, Red | Graybar Store
Hubbell Wiring Device - Kellems - HBL® 20A 120/277V 2 Pole Extra Heavy Duty Industrial Series Pilot Light Switch, Red - HBL1222PL
+ / - Hover over image to Zoom
Other Views

    HBL® 20A 120/277V 2 Pole Extra Heavy Duty Industrial Series Pilot Light Switch, Red

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1222PL
    SKU: 93169211
    $56.73
    Checking Pricing
         
    Color:Red
    Switch Type:2-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1222PL
    • Color Red
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    HBL® Extra Heavy Duty Industrial Series 20A 120/277VAC back and side wired 2 pole pilot light switch with red toggle. Light ON with load ON.