Hubbell Wiring Device - Kellems HBL1221LI HBL® 20A 120/277V 1 Pole Extra Heavy Duty Industrial Locking Series Switch, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL® 20A 120/277V 1 Pole Extra Heavy Duty Industrial Locking Series Switch, Ivory - HBL1221LI
+ / - Hover over image to Zoom
Other Views

    HBL® 20A 120/277V 1 Pole Extra Heavy Duty Industrial Locking Series Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1221LI
    SKU: 25398262
    $36.10
    Checking Pricing
         
    Color:Ivory
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1221LI
    • Color Ivory
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    HBL® Extra Heavy Duty Industrial Locking Series 20A 120/277VAC back and side wired single pole switch with ivory key guide.