Hubbell Wiring Device - Kellems HBL1221LG HBL® 20A 120/277V 1 Pole Extra Heavy Duty Industrial Locking Series Switch, Grey | Graybar Store
Hubbell Wiring Device - Kellems - HBL® 20A 120/277V 1 Pole Extra Heavy Duty Industrial Locking Series Switch, Grey - HBL1221LG
+ / - Hover over image to Zoom
Other Views

    HBL® 20A 120/277V 1 Pole Extra Heavy Duty Industrial Locking Series Switch, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1221LG
    SKU: 25421383
    $36.10
    Checking Pricing
         
    Color:Grey
    Switch Type:1-Pole
    Voltage Rating:120/277V
    Amperage:20A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1221LG
    • Color Grey
    • Amperage 20A
    • Grade Industrial
    • Switch Style Toggle
    Product Overview:
    HBL® Extra Heavy Duty Industrial Locking Series 20A 120/277VAC back and side wired single pole switch with grey key guide.