Hubbell Wiring Device - Kellems HBL® Extra Heavy Duty Specification Grade 15A 125V Back and Side-Wired Straight Blade Single Receptacle, Flush Nylon Face | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty Specification Grade 15A 125V Back and Side-Wired Straight Blade Single Receptacle, Flush Nylon Face
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty Specification Grade 15A 125V Back and Side-Wired Straight Blade Single Receptacle, Flush Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    HBL® Extra Heavy Duty Specification Grade 15A straight blade single receptacle with flush nylon face.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Color
    Amperage
    NEMA Rating
    Receptacle Configuration
    Voltage Rating
    Price
    HBL5261
    88127074
    Brown
    15A
    NEMA 5-15R
    2-Pole, 3-Wire
    125V
    $
    22
    .68
    /
    EA
    88127074
    Color
    Brown
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    22
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL5261I
    88127076
    Ivory
    15A
    NEMA 5-15R
    2-Pole, 3-Wire
    125V
    $
    22
    .68
    /
    EA
    88127076
    Color
    Ivory
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    22
    .68
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88127074 SKU, 88127074 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    22
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88127076 SKU, 88127076 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    22
    .68
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available