Hubbell Wiring Device - Kellems HBL5461I HBL® Straight Blade Receptacle, Single, Extra Heavy Duty Spec Grade, 20A 250V, 2P3W, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Straight Blade Receptacle, Single, Extra Heavy Duty Spec Grade, 20A 250V, 2P3W, Ivory - HBL5461I
+ / - Hover over image to Zoom
Other Views

    HBL® Straight Blade Receptacle, Single, Extra Heavy Duty Spec Grade, 20A 250V, 2P3W, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5461I
    SKU: 88127210
    $29.31
    Checking Pricing
         
    Color:Ivory
    Amperage:20A
    NEMA Rating:NEMA 6-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5461I
    • Color Ivory
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® ivory 20A 250V 2P3W NEMA 6 20R back and side wired extra heavy duty industrial single receptacle with flush nylon face.