Hubbell Wiring Device - Kellems HBL® Straight Blade Receptacle, Single, Extra Heavy Duty Spec Grade, 20A 250V | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Straight Blade Receptacle, Single, Extra Heavy Duty Spec Grade, 20A 250V
+ / - Hover over image to Zoom
Other Views

    HBL® Straight Blade Receptacle, Single, Extra Heavy Duty Spec Grade, 20A 250V

    Manufacturer: Hubbell Wiring Device - Kellems
         

    HBL® extra heavy duty industrial NEMA 6-20R 20A 250V 2P3W single receptacle.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Color
    Amperage
    NEMA Rating
    Receptacle Configuration
    Voltage Rating
    Price
    HBL5461
    88127209
    Brown
    20A
    NEMA 6-20R
    2-Pole, 3-Wire
    250V
    $
    29
    .31
    /
    EA
    88127209
    Color
    Brown
    Amperage
    20A
    NEMA Rating
    NEMA 6-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    250V
    $
    29
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL5461I
    88127210
    Ivory
    20A
    NEMA 6-20R
    2-Pole, 3-Wire
    250V
    $
    29
    .31
    /
    EA
    88127210
    Color
    Ivory
    Amperage
    20A
    NEMA Rating
    NEMA 6-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    250V
    $
    29
    .31
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL5461GY
    98390497
    Grey
    20A
    NEMA 6-20R
    2-Pole, 3-Wire
    250V
    $
    29
    .23
    /
    EA
    98390497
    Color
    Grey
    Amperage
    20A
    NEMA Rating
    NEMA 6-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    250V
    $
    29
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL5461W
    98390496
    White
    20A
    NEMA 6-20R
    2-Pole, 3-Wire
    250V
    $
    29
    .23
    /
    EA
    98390496
    Color
    White
    Amperage
    20A
    NEMA Rating
    NEMA 6-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    250V
    $
    29
    .23
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88127209 SKU, 88127209 ANALYTICS...
    NEMA Rating
    NEMA 6-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    250V
    Price
    $
    29
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88127210 SKU, 88127210 ANALYTICS...
    NEMA Rating
    NEMA 6-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    250V
    Price
    $
    29
    .31
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98390497 SKU, 98390497 ANALYTICS...
    NEMA Rating
    NEMA 6-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    250V
    Price
    $
    29
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    98390496 SKU, 98390496 ANALYTICS...
    NEMA Rating
    NEMA 6-20R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    250V
    Price
    $
    29
    .23
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available