Hubbell Wiring Device - Kellems HBL5462 HBL® Extra Heavy Duty Specification Grade 20A 250V 2P3W NEMA 6 20R Straight Blade Duplex Receptacle, Brown | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty Specification Grade 20A 250V 2P3W NEMA 6 20R Straight Blade Duplex Receptacle, Brown - HBL5462
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty Specification Grade 20A 250V 2P3W NEMA 6 20R Straight Blade Duplex Receptacle, Brown

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5462
    SKU: 88127211
    $36.51
    Checking Pricing
         
    Color:Brown
    Amperage:20A
    NEMA Rating:NEMA 6-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:250V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5462
    • Color Brown
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® Extra Heavy Duty Specification Grade brown 20A 250V 2P3W NEMA 6 20R back and side wired straight blade duplex receptacle with flush nylon face and multiple drive screws.