Hubbell Wiring Device - Kellems HBL5362W HBL® Straight Blade Receptacle, Duplex, Extra Heavy Duty Industrial, 20A 125V, 2P3W, White | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Straight Blade Receptacle, Duplex, Extra Heavy Duty Industrial, 20A 125V, 2P3W, White - HBL5362W
+ / - Hover over image to Zoom
Other Views

    HBL® Straight Blade Receptacle, Duplex, Extra Heavy Duty Industrial, 20A 125V, 2P3W, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5362W
    SKU: 88127184
    $28.77
    Checking Pricing
         
    Color:White
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5362W
    • Color White
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® white 20A 125V 2P3W NEMA 5 20R back and side wired extra heavy duty industrial duplex receptacle with flush nylon face and multiple drive screws.