Hubbell Wiring Device - Kellems HBL5352GY HBL® Extra Heavy Duty 20A 125V 2P3W NEMA 5 20R Back and Side Wired Compact Straight Blade Duplex Receptacle, Grey | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty 20A 125V 2P3W NEMA 5 20R Back and Side Wired Compact Straight Blade Duplex Receptacle, Grey - HBL5352GY
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty 20A 125V 2P3W NEMA 5 20R Back and Side Wired Compact Straight Blade Duplex Receptacle, Grey

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5352GY
    SKU: 88127166
    $21.42
    Checking Pricing
         
    Color:Grey
    Amperage:20A
    NEMA Rating:NEMA 5-20R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5352GY
    • Color Grey
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® Extra Heavy Duty grey 20A 125V 2P3W NEMA 5 20R back and side wired compact straight blade duplex receptacle with flush nylon face.