Hubbell Wiring Device - Kellems HBL5252W HBL® Extra Heavy Duty 15A 125V 2P3W NEMA 5 15R Back and Side Wired Compact Straight Blade Duplex Receptacle, White | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty 15A 125V 2P3W NEMA 5 15R Back and Side Wired Compact Straight Blade Duplex Receptacle, White - HBL5252W
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty 15A 125V 2P3W NEMA 5 15R Back and Side Wired Compact Straight Blade Duplex Receptacle, White

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL5252W
    SKU: 88127067
    $14.93
    Checking Pricing
         
    Color:White
    Amperage:15A
    NEMA Rating:NEMA 5-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Voltage Rating:125V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL5252W
    • Color White
    • Amperage 15A
    • Ground Grounding
    • Materials Nylon
    Product Overview:
    HBL® Extra Heavy Duty white 15A 125V 2P3W NEMA 5 15R back and side wired compact straight blade duplex receptacle with flush nylon face.