Hubbell Wiring Device - Kellems HBL® Extra Heavy Duty 15A 125V Back and Side-Wired Compact Straight Blade Duplex Receptacle, Flush Nylon Face | Graybar Store
Hubbell Wiring Device - Kellems - HBL® Extra Heavy Duty 15A 125V Back and Side-Wired Compact Straight Blade Duplex Receptacle, Flush Nylon Face
+ / - Hover over image to Zoom
Other Views

    HBL® Extra Heavy Duty 15A 125V Back and Side-Wired Compact Straight Blade Duplex Receptacle, Flush Nylon Face

    Manufacturer: Hubbell Wiring Device - Kellems
         

    HBL® Extra Heavy Duty 15A 125V back and side-wired compact straight blade duplex receptacle with flush nylon face.

    • Manufacturer Hubbell Wiring Device - Kellems
    • Ground Grounding
    • Materials Nylon
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Color
    Amperage
    NEMA Rating
    Receptacle Configuration
    Voltage Rating
    Price
    HBL5252
    88127060
    Brown
    15A
    NEMA 5-15R
    2-Pole, 3-Wire
    125V
    $
    14
    .94
    /
    EA
    88127060
    Color
    Brown
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    14
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL5252I
    88127063
    Ivory
    15A
    NEMA 5-15R
    2-Pole, 3-Wire
    125V
    $
    14
    .94
    /
    EA
    88127063
    Color
    Ivory
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    14
    .94
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    HBL5252W
    88127067
    White
    15A
    NEMA 5-15R
    2-Pole, 3-Wire
    125V
    $
    14
    .93
    /
    EA
    88127067
    Color
    White
    Amperage
    15A
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    $
    14
    .93
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88127060 SKU, 88127060 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    14
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88127063 SKU, 88127063 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    14
    .94
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88127067 SKU, 88127067 ANALYTICS...
    NEMA Rating
    NEMA 5-15R
    Receptacle Configuration
    2-Pole, 3-Wire
    Voltage Rating
    125V
    Price
    $
    14
    .93
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available