Hubbell Wiring Device - Kellems IG5262 HBL® 15A 125V 2P3W Extra Heavy Duty Specification Grade Isolated Ground Duplex Receptacle, Orange | Graybar Store
Hubbell Wiring Device - Kellems - HBL® 15A 125V 2P3W Extra Heavy Duty Specification Grade Isolated Ground Duplex Receptacle, Orange - IG5262
+ / - Hover over image to Zoom
Other Views

    HBL® 15A 125V 2P3W Extra Heavy Duty Specification Grade Isolated Ground Duplex Receptacle, Orange

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: IG5262
    SKU: 88128535
    $27.18
    Checking Pricing
         
    Amperage:15A
    Voltage Rating:125
    NEMA Rating:NEMA 5-15R
    Receptacle Configuration:2-Pole, 3-Wire
    Receptacle Type:Duplex
    Color:Orange
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # IG5262
    • Color Orange
    • Amperage 15A
    • NEMA Rating NEMA 5-15R
    • Receptacle Configuration 2-Pole, 3-Wire
    Product Overview:
    HBL® orange 15A 125V 2P3W NEMA 5-15R extra heavy duty specification grade isolated ground duplex receptacle.