Hubbell Wiring Device - Kellems HBL1203IL HBL® 15A 120/277V 3-Way Extra Heavy Duty Industrial Series Illuminated Toggle Switch, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL® 15A 120/277V 3-Way Extra Heavy Duty Industrial Series Illuminated Toggle Switch, Ivory - HBL1203IL
+ / - Hover over image to Zoom
Other Views

    HBL® 15A 120/277V 3-Way Extra Heavy Duty Industrial Series Illuminated Toggle Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1203IL
    SKU: 93169226
    $48.24
    Checking Pricing
         
    Color:Ivory
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1203IL
    • Color Ivory
    • Amperage 15A
    • Switch Type 3-Way
    Product Overview:
    HBL® Extra Heavy Duty Industrial Series 15A 120/277VAC back and side-wired 3-way illuminated switch with ivory toggle. Light ON with load OFF.