Hubbell Wiring Device - Kellems HBL1203L HBL® 15A 120/277V 3 Way Extra Heavy Duty Industrial Locking Series Switch, Black | Graybar Store
Hubbell Wiring Device - Kellems - HBL® 15A 120/277V 3 Way Extra Heavy Duty Industrial Locking Series Switch, Black - HBL1203L
+ / - Hover over image to Zoom
Other Views

    HBL® 15A 120/277V 3 Way Extra Heavy Duty Industrial Locking Series Switch, Black

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1203L
    SKU: 93164415
    $32.29
    Checking Pricing
         
    Color:Black
    Switch Type:3-Way
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1203L
    • Color Black
    • Amperage 15A
    • Grade Industrial
    Product Overview:
    HBL® Extra Heavy Duty Industrial Locking Series 15A 120/277VAC back and side wired 3 way switch with black key guide.