Hubbell Wiring Device - Kellems HBL1202I HBL® 15A 120/277V 2 Pole Extra Heavy Duty Industrial Series Toggle Switch, Ivory | Graybar Store
Hubbell Wiring Device - Kellems - HBL® 15A 120/277V 2 Pole Extra Heavy Duty Industrial Series Toggle Switch, Ivory - HBL1202I
+ / - Hover over image to Zoom
Other Views

    HBL® 15A 120/277V 2 Pole Extra Heavy Duty Industrial Series Toggle Switch, Ivory

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: HBL1202I
    SKU: 93164424
    $27.14
    Checking Pricing
         
    Color:Ivory
    Switch Type:2-Pole
    Voltage Rating:120/277V
    Amperage:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # HBL1202I
    • Color Ivory
    • Amperage 15A
    • Grade Industrial
    Product Overview:
    HBL® Extra Heavy Duty Industrial Series 15A 120/277VAC back and side wired 2 pole switch with ivory toggle.