Federal Signal 151XST-120R Hazardous Location Warning Light, Red | Graybar Store
Federal Signal - Hazardous Location Warning Light, Red - 151XST-120R
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Warning Light, Red

    Manufacturer: Federal Signal
    Manufacturer #: 151XST-120R
    SKU: 92142227
    $587.67
    Checking Pricing
         
    Color:Red
    Voltage Rating:120 VAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 151XST-120R
    • Color Red
    • Voltage Rating 120 VAC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Red hazardous location strobe light, 120V.