Federal Signal 151XST-120A Hazardous Location Warning Light, Amber | Graybar Store
Federal Signal - Hazardous Location Warning Light, Amber - 151XST-120A
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Warning Light, Amber

    Manufacturer: Federal Signal
    Manufacturer #: 151XST-120A
    SKU: 93160437
    $587.67
    Checking Pricing
         
    Color:Amber
    Voltage Rating:120 VAC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Federal Signal
    • Manufacturer # 151XST-120A
    • Color Amber
    • Voltage Rating 120 VAC
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Amber hazardous location strobe light, 120V.