Square D (Schneider Electric) 9007CR53B2 Hazardous Location HD Limit Switch 1NO/1NC Standard Pre-Travel Spring Return | Graybar Store
Square D (Schneider Electric) - Hazardous Location HD Limit Switch 1NO/1NC Standard Pre-Travel Spring Return - 9007CR53B2
+ / - Hover over image to Zoom
Other Views

    Hazardous Location HD Limit Switch 1NO/1NC Standard Pre-Travel Spring Return

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: 9007CR53B2
    SKU: 88249096
    $424.98
    Checking Pricing
         
    Contact Operation:1NO/1NC
    Amperage Rating:10
    Voltage Rating:600
    Switch Type:Hazardous Location
    Operator Type:Standard Pre-Travel Spring Return
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # 9007CR53B2
    • Amperage Rating 10
    • Contact Operation 1NO/1NC
    • NEMA Style 6P
    • Operator Type Standard Pre-Travel Spring Return
    • Switch Type Hazardous Location
    • Voltage Rating 600
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    Heavy duty 1NO/1NC 10A 600V limit switch with standard pre-travel spring return for use in hazardous locations.
    • SPDT
    • Lever arm ordered seperately
    • Clockwise operation type
    • Operating force: 4 Lb-Inch