Edwards Signaling 879DEX-G1 Hazardous Location Adaptahorn | Graybar Store
Edwards Signaling - Hazardous Location Adaptahorn - 879DEX-G1
+ / - Hover over image to Zoom
Other Views

    Hazardous Location Adaptahorn

    Manufacturer: Edwards Signaling
    Manufacturer #: 879DEX-G1
    SKU: 97211062
    $1,710.63
    Checking Pricing
         
    Additional Features:Corrosion-Resistant; NEMA Type 4X Rated Enclosure; Power Connection Wires Embedded in Sealing Compound; UL Listed
    Dimensions:7.375 W x 4.1875 D x 7.625 H in
    Amps:0.16 A
    Voltage (Volts):24
    Volume:107 at 1 m dB; 97 at 10 ft dB
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Edwards Signaling
    • Manufacturer # 879DEX-G1
    • Color Grey
    • Dimensions 7.375 W x 4.1875 D x 7.625 H in
    • Voltage (Volts) 24
    • Additional Features Corrosion-Resistant; NEMA Type 4X Rated Enclosure; Power Connection Wires Embedded in Sealing Compound; UL Listed
    • Amps 0.16 A
    • Volume 107 at 1 m dB; 97 at 10 ft dB
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    879DEX Vibrating Horn, Voltage (Volts): 24 V DC, Dimensions: 7.375 W x 4.1875 D x 7.625 H in, Gray, Volume: 107 at 1 m dB; 97 at 10 ft dB