Greenlee 0652-28 Old Timer® Hawk Bill Pocket Knife, 6.63 in. | Graybar Store
Greenlee - Old Timer® Hawk Bill Pocket Knife, 6.63 in. - 0652-28
+ / - Hover over image to Zoom
Other Views

    Old Timer® Hawk Bill Pocket Knife, 6.63 in.

    Manufacturer: Greenlee
    Manufacturer #: 0652-28
    SKU: 25398309
    $27.46
    Checking Pricing
         
    Length (Inches):6.63
    Tool Application:Stripping and Cutting
    Overall Length (Inches):6.63
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 0652-28
    • Overall Length (Inches) 6.63
    • Tool Application Stripping and Cutting
    • Length (Inches) 6.63
    Product Overview:
    Old Timer® Hawk Bill Pocket Knife, Tool Application: Stripping and Cutting, Length (Inches): 6.63, Overall Length (Inches): 6.63 in