Panduit HCMP06B12-M20 Harness Clip | Graybar Store
Panduit - Harness Clip - HCMP06B12-M20
+ / - Hover over image to Zoom
Other Views

    Harness Clip

    Manufacturer: Panduit
    Manufacturer #: HCMP06B12-M20
    SKU: 99880538
    $0.17
    Checking Pricing
         
    Color:Black
    Dimensions:0.39 L x 0.59 W x 1.25 H in
    Packaging:1000 per Pack
    Bundle Diameter (Inches):0.24 to 0.47
    Length:0.39 in.
    Mounting Type:Push Barb Mount
    Width (Inches):0.59 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # HCMP06B12-M20
    • Color Black
    • Dimensions 0.39 L x 0.59 W x 1.25 H in
    • Bundle Diameter (Inches) 0.24 to 0.47
    • Length 0.39 in.
    • Materials Nylon
    Product Overview:
    Harness Clip, Packaging: 1000 Per Pack, Nylon, Black