Square D (Schneider Electric) Harmony XB4 22mm Selector Switch, Screw Clamp Terminals, Long Handle, Black | Graybar Store
Square D (Schneider Electric) - Harmony XB4 22mm Selector Switch, Screw Clamp Terminals, Long Handle, Black
+ / - Hover over image to Zoom
Other Views

    Harmony XB4 22mm Selector Switch, Screw Clamp Terminals, Long Handle, Black

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Non-Illuminated
    • NEMA Style 13; 4X
    Select Filter Options Below ( 2 items found )
    Mfg Part #
    SKU
    Material
    No. of Positions
    Operator Type
    Additional Features
    Shape of Head
    Amperage Rating
    Voltage Rating
    Color
    Contact Operation
    Price
    XB4BJ21
    99509326
    Silver Alloy (Ag/Ni)
    2
    Stay Put
    Selector Switch
    Round
    10 A
    600 V
    Black
    1 NO; Slow-Break
    $
    55
    .98
    /
    EA
    99509326
    Material
    Silver Alloy (Ag/Ni)
    No. of Positions
    2
    Operator Type
    Stay Put
    Additional Features
    Selector Switch
    Shape of Head
    Round
    Amperage Rating
    10 A
    Voltage Rating
    600 V
    Color
    Black
    Contact Operation
    1 NO; Slow-Break
    $
    55
    .98
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB4BJ53
    99509328
    Silver Alloy (Ag/Ni)
    3
    Spring Return to Center
    3-Position Spring Return; Complete Selector Switch
    Round
    10 A
    600 V
    Black
    2 NO; Slow-Break; Standard
    $
    82
    .33
    /
    EA
    99509328
    Material
    Silver Alloy (Ag/Ni)
    No. of Positions
    3
    Operator Type
    Spring Return to Center
    Additional Features
    3-Position Spring Return; Complete Selector Switch
    Shape of Head
    Round
    Amperage Rating
    10 A
    Voltage Rating
    600 V
    Color
    Black
    Contact Operation
    2 NO; Slow-Break; Standard
    $
    82
    .33
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509326 SKU, 99509326 ANALYTICS...
    Operator Type
    Stay Put
    Additional Features
    Selector Switch
    Shape of Head
    Round
    Amperage Rating
    10 A
    Voltage Rating
    600 V
    Color
    Black
    Contact Operation
    1 NO; Slow-Break
    Price
    $
    55
    .98
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99509328 SKU, 99509328 ANALYTICS...
    Operator Type
    Spring Return to Center
    Additional Features
    3-Position Spring Return; Complete Selector Switch
    Shape of Head
    Round
    Amperage Rating
    10 A
    Voltage Rating
    600 V
    Color
    Black
    Contact Operation
    2 NO; Slow-Break; Standard
    Price
    $
    82
    .33
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available