Square D (Schneider Electric) XB5AA86102 Harmony™ Manual Overload Reset Button, 22mm Pushbuttons, Round | Graybar Store
Square D (Schneider Electric) - Harmony™ Manual Overload Reset Button, 22mm Pushbuttons, Round - XB5AA86102
+ / - Hover over image to Zoom
Other Views

    Harmony™ Manual Overload Reset Button, 22mm Pushbuttons, Round

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB5AA86102
    SKU: 99496534
    $44.32
    Checking Pricing
         
    Shape of Head:Round
    Additional Features:Resistance to High Pressure Washer
    Color:Blue
    Operator Type:Flush
    Diameter (mm):22 mm
    Material:Plastic (Bezel); Plastic (Fixing Collar)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB5AA86102
    • Color Blue
    • Additional Features Resistance to High Pressure Washer
    • Diameter (mm) 22 mm
    • IEC Rating IEC 60947-1
    • NEMA Style 4X
    • Operator Type Flush
    • Shape of Head Round
    • Material Plastic (Bezel); Plastic (Fixing Collar)
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Reset Pushbutton, Blue, NEMA Style: 4X, Round, IEC Rating: IEC 60947-1