Square D (Schneider Electric) ZBE1029 Harmony™ Contact Block, 22mm Pushbuttons, Screw Terminals for Lugs | Graybar Store
Square D (Schneider Electric) - Harmony™ Contact Block, 22mm Pushbuttons, Screw Terminals for Lugs - ZBE1029
+ / - Hover over image to Zoom
Other Views

    Harmony™ Contact Block, 22mm Pushbuttons, Screw Terminals for Lugs

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: ZBE1029
    SKU: 22001014
    $18.00
    Checking Pricing
         
    Additional Features:Shock-Resistant; Vibration-Resistant
    Contact Operation:1 NC
    Use With:XALD/XALK 22 mm Plastic Control Stations
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # ZBE1029
    • Type Contact Block
    • Additional Features Shock-Resistant; Vibration-Resistant
    • Contact Operation 1 NC
    • Use With XALD/XALK 22 mm Plastic Control Stations
    • SAP Material Type ZSTD
    • Country of Origin FR - France
    Product Overview:
    Single Contact Block, Contact Operation: 1 NC