Square D (Schneider Electric) Harmony™ 22mm Selector Switch, Round Head, Standard Handle | Graybar Store
Square D (Schneider Electric) - Harmony™ 22mm Selector Switch, Round Head, Standard Handle
+ / - Hover over image to Zoom
Other Views

    Harmony™ 22mm Selector Switch, Round Head, Standard Handle

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 3; 12
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Shape of Head
    No. of Positions
    Additional Features
    Voltage Rating
    Color
    Connections
    Operator Type
    Contact Operation
    Diameter (mm)
    Amperage Rating
    Price
    XB7ND21
    25500565
    Round
    2
    Shock Resistance; Vibration Resistance
    250 V
    Black
    Screw Clamp
    Stay Put
    1 NO
    22 mm
    4 A
    $
    25
    .91
    /
    EA
    25500565
    Shape of Head
    Round
    No. of Positions
    2
    Additional Features
    Shock Resistance; Vibration Resistance
    Voltage Rating
    250 V
    Color
    Black
    Connections
    Screw Clamp
    Operator Type
    Stay Put
    Contact Operation
    1 NO
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    $
    25
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB7ND25
    25500566
    Round
    2
    Shock Resistance; Vibration Resistance
    250 V
    Black
    Screw Clamp
    Stay Put
    1 NO + 1 NC
    22 mm
    4 A
    $
    34
    .56
    /
    EA
    25500566
    Shape of Head
    Round
    No. of Positions
    2
    Additional Features
    Shock Resistance; Vibration Resistance
    Voltage Rating
    250 V
    Color
    Black
    Connections
    Screw Clamp
    Operator Type
    Stay Put
    Contact Operation
    1 NO + 1 NC
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    $
    34
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB7ND33
    25467335
    Round
    3
    Shock Resistance; Vibration Resistance
    250 V
    Black
    Screw Clamp
    Stay Put
    2 NO
    22 mm
    4 A
    $
    34
    .56
    /
    EA
    25467335
    Shape of Head
    Round
    No. of Positions
    3
    Additional Features
    Shock Resistance; Vibration Resistance
    Voltage Rating
    250 V
    Color
    Black
    Connections
    Screw Clamp
    Operator Type
    Stay Put
    Contact Operation
    2 NO
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    $
    34
    .56
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500565 SKU, 25500565 ANALYTICS...
    Additional Features
    Shock Resistance; Vibration Resistance
    Voltage Rating
    250 V
    Color
    Black
    Connections
    Screw Clamp
    Operator Type
    Stay Put
    Contact Operation
    1 NO
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    Price
    $
    25
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500566 SKU, 25500566 ANALYTICS...
    Additional Features
    Shock Resistance; Vibration Resistance
    Voltage Rating
    250 V
    Color
    Black
    Connections
    Screw Clamp
    Operator Type
    Stay Put
    Contact Operation
    1 NO + 1 NC
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    Price
    $
    34
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25467335 SKU, 25467335 ANALYTICS...
    Additional Features
    Shock Resistance; Vibration Resistance
    Voltage Rating
    250 V
    Color
    Black
    Connections
    Screw Clamp
    Operator Type
    Stay Put
    Contact Operation
    2 NO
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    Price
    $
    34
    .56
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available