Square D (Schneider Electric) XB7NA25 Harmony™ 22mm Pushbutton, Monolithic, Plastic | Graybar Store
Square D (Schneider Electric) - Harmony™ 22mm Pushbutton, Monolithic, Plastic - XB7NA25
+ / - Hover over image to Zoom
Other Views

    Harmony™ 22mm Pushbutton, Monolithic, Plastic

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: XB7NA25
    SKU: 25500558
    $28.45
    Checking Pricing
         
    Shape of Head:Round
    Additional Features:Shock Resistance; Vibration Resistance
    Voltage Rating:250 V
    Color:Black
    Connections:Screw Clamp
    Operator Type:Spring Return
    Contact Operation:1 NC + 1 NO
    Diameter (mm):22 mm
    Amperage Rating:4 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # XB7NA25
    • Connections Screw Clamp
    • Color Black
    • Additional Features Shock Resistance; Vibration Resistance
    • Amperage Rating 4 A
    • Contact Operation 1 NC + 1 NO
    • Diameter (mm) 22 mm
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 3; 12
    • Operator Type Spring Return
    • Shape of Head Round
    • Voltage Rating 250 V
    • SAP Material Type ZSTD
    • Country of Origin ID - Indonesia
    Product Overview:
    Pushbutton Without Marking, Black, NEMA Style: 3; 12, Round, IEC Rating: EN/IEC 60947-1; EN/IEC 60947-5-1, Voltage Rating: 250 V