Square D (Schneider Electric) Harmony™ 22mm Pushbutton, Monolithic, Plastic | Graybar Store
Square D (Schneider Electric) - Harmony™ 22mm Pushbutton, Monolithic, Plastic
+ / - Hover over image to Zoom
Other Views

    Harmony™ 22mm Pushbutton, Monolithic, Plastic

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 3; 12
    Select Filter Options Below ( 4 items found )
    Mfg Part #
    SKU
    Shape of Head
    Additional Features
    Voltage Rating
    Color
    Connections
    Operator Type
    Contact Operation
    Diameter (mm)
    Amperage Rating
    Price
    XB7NA4234
    25500564
    Round
    Shock Resistance; Vibration Resistance
    250 V
    Red
    Screw Clamp
    Spring Return
    1 NC
    22 mm
    4 A
    $
    22
    .72
    /
    EA
    25500564
    Shape of Head
    Round
    Additional Features
    Shock Resistance; Vibration Resistance
    Voltage Rating
    250 V
    Color
    Red
    Connections
    Screw Clamp
    Operator Type
    Spring Return
    Contact Operation
    1 NC
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    $
    22
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB7NA25
    25500558
    Round
    Shock Resistance; Vibration Resistance
    250 V
    Black
    Screw Clamp
    Spring Return
    1 NC + 1 NO
    22 mm
    4 A
    $
    28
    .45
    /
    EA
    25500558
    Shape of Head
    Round
    Additional Features
    Shock Resistance; Vibration Resistance
    Voltage Rating
    250 V
    Color
    Black
    Connections
    Screw Clamp
    Operator Type
    Spring Return
    Contact Operation
    1 NC + 1 NO
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    $
    28
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB7NA3133
    25500560
    Round
    Shock Resistance; Vibration Resistance
    250 V
    Green
    Screw Clamp
    Spring Return
    1 NO
    22 mm
    4 A
    $
    22
    .72
    /
    EA
    25500560
    Shape of Head
    Round
    Additional Features
    Shock Resistance; Vibration Resistance
    Voltage Rating
    250 V
    Color
    Green
    Connections
    Screw Clamp
    Operator Type
    Spring Return
    Contact Operation
    1 NO
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    $
    22
    .72
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB7NA21
    25467337
    Round
    Shock Resistance; Vibration Resistance
    250 V
    Black
    Screw Clamp
    Spring Return
    1 NO
    22 mm
    4 A
    $
    19
    .55
    /
    EA
    25467337
    Shape of Head
    Round
    Additional Features
    Shock Resistance; Vibration Resistance
    Voltage Rating
    250 V
    Color
    Black
    Connections
    Screw Clamp
    Operator Type
    Spring Return
    Contact Operation
    1 NO
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    $
    19
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500564 SKU, 25500564 ANALYTICS...
    Voltage Rating
    250 V
    Color
    Red
    Connections
    Screw Clamp
    Operator Type
    Spring Return
    Contact Operation
    1 NC
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    Price
    $
    22
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500558 SKU, 25500558 ANALYTICS...
    Voltage Rating
    250 V
    Color
    Black
    Connections
    Screw Clamp
    Operator Type
    Spring Return
    Contact Operation
    1 NC + 1 NO
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    Price
    $
    28
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500560 SKU, 25500560 ANALYTICS...
    Voltage Rating
    250 V
    Color
    Green
    Connections
    Screw Clamp
    Operator Type
    Spring Return
    Contact Operation
    1 NO
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    Price
    $
    22
    .72
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25467337 SKU, 25467337 ANALYTICS...
    Voltage Rating
    250 V
    Color
    Black
    Connections
    Screw Clamp
    Operator Type
    Spring Return
    Contact Operation
    1 NO
    Diameter (mm)
    22 mm
    Amperage Rating
    4 A
    Price
    $
    19
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available