Square D (Schneider Electric) Harmony™ 22mm Pushbutton, Monolithic, Illuminated, Projecting Push | Graybar Store
Square D (Schneider Electric) - Harmony™ 22mm Pushbutton, Monolithic, Illuminated, Projecting Push
+ / - Hover over image to Zoom
Other Views

    Harmony™ 22mm Pushbutton, Monolithic, Illuminated, Projecting Push

    Manufacturer: Square D (Schneider Electric)
         

    • Manufacturer Square D (Schneider Electric)
    • IEC Rating EN/IEC 60947-1; EN/IEC
    • Illumination Illuminated
    • NEMA Style 12
    Select Filter Options Below ( 3 items found )
    Mfg Part #
    SKU
    Shape of Head
    Additional Features
    Voltage Rating
    Color
    Operator Type
    Contact Operation
    Amperage Rating
    Price
    XB7NW34B1
    25500578
    Round
    Projecting
    24 V AC
    Red
    Spring Return
    1 NO; Slow-Break
    18 to 27 mA
    $
    60
    .47
    /
    EA
    25500578
    Shape of Head
    Round
    Additional Features
    Projecting
    Voltage Rating
    24 V AC
    Color
    Red
    Operator Type
    Spring Return
    Contact Operation
    1 NO; Slow-Break
    Amperage Rating
    18 to 27 mA
    $
    60
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB7NW34B2
    25500579
    Round
    Projecting
    24 V
    Red
    Spring Return
    1 NC; Slow-Break
    18 to 27 mA
    $
    60
    .47
    /
    EA
    25500579
    Shape of Head
    Round
    Additional Features
    Projecting
    Voltage Rating
    24 V
    Color
    Red
    Operator Type
    Spring Return
    Contact Operation
    1 NC; Slow-Break
    Amperage Rating
    18 to 27 mA
    $
    60
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    XB7NW33G1
    25500577
    Round
    Projecting
    120 V
    Green
    Spring Return
    1 NO; Slow-Break
    12 to 17 mA
    $
    60
    .47
    /
    EA
    25500577
    Shape of Head
    Round
    Additional Features
    Projecting
    Voltage Rating
    120 V
    Color
    Green
    Operator Type
    Spring Return
    Contact Operation
    1 NO; Slow-Break
    Amperage Rating
    12 to 17 mA
    $
    60
    .47
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500578 SKU, 25500578 ANALYTICS...
    Voltage Rating
    24 V AC
    Color
    Red
    Operator Type
    Spring Return
    Contact Operation
    1 NO; Slow-Break
    Amperage Rating
    18 to 27 mA
    Price
    $
    60
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500579 SKU, 25500579 ANALYTICS...
    Voltage Rating
    24 V
    Color
    Red
    Operator Type
    Spring Return
    Contact Operation
    1 NC; Slow-Break
    Amperage Rating
    18 to 27 mA
    Price
    $
    60
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25500577 SKU, 25500577 ANALYTICS...
    Voltage Rating
    120 V
    Color
    Green
    Operator Type
    Spring Return
    Contact Operation
    1 NO; Slow-Break
    Amperage Rating
    12 to 17 mA
    Price
    $
    60
    .47
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available