DITEK DTK-120HW Hardwired Transient Voltage Surge Suppressor | Graybar Store
DITEK - Hardwired Transient Voltage Surge Suppressor - DTK-120HW
+ / - Hover over image to Zoom
Other Views

    Hardwired Transient Voltage Surge Suppressor

    Manufacturer: DITEK
    Manufacturer #: DTK-120HW
    SKU: 22085376
    $49.08
    Checking Pricing
         
    Max. Surge Current:19.5kA
    Voltage (Volts):120v
    Brand or Series:Ditek
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer DITEK
    • Manufacturer # DTK-120HW
    • Voltage (Volts) 120v
    • Brand or Series Ditek
    • Max. Surge Current 19.5kA
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    120V POWER PARALLEL CONNT
    • Surge Protection
    • Suitable for outdoor use, out of direct weather 5 Percent - 100 Percent non-condensing
    • Input Voltage 120 V AC
    • Output Voltage 120 V AC