First Alert - Smoke Alarm, Hardwired, Photoelectric, Battery Backup, White - 7010B
+ / - Hover over image to Zoom
Other Views

Smoke Alarm, Hardwired, Photoelectric, Battery Backup, White

Manufacturer: First Alert
Manufacturer #: 7010B
SKU: 22084845
$33.71
Checking Pricing
     
Size:5.0 Dia. X 2.1 in. height
Color / Finish:White
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer First Alert
  • Manufacturer # 7010B
  • Size 5.0 Dia. X 2.1 in. height
  • Application Hardwired Plus Battery Back-up
  • Color / Finish White
  • Sensor Type Photo Electric
  • For Use With Residences
Product Overview:
White hardwired photoelectric smoke alarm with battery backup.
  • 120V AC
  • Photoelectric smoke sensing technology
  • Tamper resistant locking pins
  • Universal mounting bracket
  • Test/silence button
  • Battery backup
  • Color: White