First Alert - Smoke Alarm, Hardwired, Ionization, Battery Backup, White - 9120B
+ / - Hover over image to Zoom
Other Views

Smoke Alarm, Hardwired, Ionization, Battery Backup, White

Manufacturer: First Alert
Manufacturer #: 9120B
SKU: 22128963
$15.44
Checking Pricing
     
Size:5.6 Dia. X 2.0 in. height
Color:White
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer First Alert
  • Manufacturer # 9120B
  • Color White
  • Size 5.6 Dia. X 2.0 in. height
  • Application Hardwired Plus Battery Back-up
  • Sensor Type Ionization
  • For Use With Apartment, Dormitory, Hotel
Product Overview:
White hardwired ionization smoke alarm with battery backup.
  • 120V AC with battery backup
  • Side load battery drawer
  • Tamper resistant locking pins
  • Universal mounting bracket
  • Test/silence button
  • Latching alarm indication
  • Color: White