First Alert 9120AB Hardwired Ionization Smoke Alarm with Alkaline Battery Backup, White | Graybar Store
First Alert - Hardwired Ionization Smoke Alarm with Alkaline Battery Backup, White - 9120AB
+ / - Hover over image to Zoom
Other Views

    Hardwired Ionization Smoke Alarm with Alkaline Battery Backup, White

    Manufacturer: First Alert
    Manufacturer #: 9120AB
    SKU: 25001730
    $11.42
    Checking Pricing
         
    Additional Features:Audio Alarm 85dB at 10 feet
    Dimensions:5.6 in. dia x 2.0 in.H
    Color:White
    Length:1000 ft.
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer First Alert
    • Manufacturer # 9120AB
    • Color White
    • Dimensions 5.6 in. dia x 2.0 in.H
    • Voltage (Volts) 120V
    • Additional Features Audio Alarm 85dB at 10 feet
    • Length 1000 ft.
    Product Overview:
    Wire In Smoke Alarm; 120 Volt, 9 Volt Battery Backup, White