First Alert - Hardwired Interconnected Smoke and Carbon Monoxide Alarm with Voice Alert, White - SC7010BV
+ / - Hover over image to Zoom
Other Views

Hardwired Interconnected Smoke and Carbon Monoxide Alarm with Voice Alert, White

Manufacturer: First Alert
Manufacturer #: SC7010BV
SKU: 25127338
Checking Pricing
     
Color:White
Voltage (Volts):120V
Additional Features:2AA battery back-up
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer First Alert
  • Manufacturer # SC7010BV
  • Color White
  • Voltage (Volts) 120V
  • Additional Features 2AA battery back-up
Product Overview:
120V AC/DC Photo Smoke/CO Combo Alarm w Voice. Color-white.