First Alert SL177 Hardwired Hearing Impaired Strobe Light, 120 V | Graybar Store
First Alert - Hardwired Hearing Impaired Strobe Light, 120 V - SL177
+ / - Hover over image to Zoom
Other Views

    Hardwired Hearing Impaired Strobe Light, 120 V

    Manufacturer: First Alert
    Manufacturer #: SL177
    SKU: 25250869
    $79.42
    Checking Pricing
         
    Color:White
    Voltage (Volts):120V
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer First Alert
    • Manufacturer # SL177
    • Color White
    • Voltage (Volts) 120V
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    120V AC ADA Compliant Smart Strobe, with Bright 177 candela strobe light