Burndy TMH265 Durium Silicon Bronze Tongue Mounting Hardware, 1/4-20 x 1-1/2 in. Bolt | Graybar Store
Burndy - Durium Silicon Bronze Tongue Mounting Hardware, 1/4-20 x 1-1/2 in. Bolt - TMH265
+ / - Hover over image to Zoom
Other Views

    Durium Silicon Bronze Tongue Mounting Hardware, 1/4-20 x 1-1/2 in. Bolt

    Manufacturer: Burndy
    Manufacturer #: TMH265
    SKU: 91031181
    $15.66
    Checking Pricing
         
    Length:1-1/2 in.
    Thread Size:1/4-20
    Size:1/4 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Burndy
    • Manufacturer # TMH265
    • Size 1/4 in
    • Length 1-1/2 in.
    • Thread Size 1/4-20
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    DURIUM™ TMH Hardware Kit, Length: 1-1/2 in, Size: 1/4 in, Thread Size: 1/4-20 Dia in