Pass and Seymour (Legrand) 5362-BL Nylon 20A 125V Hard Use Duplex Straight Blade Receptacle, Blue | Graybar Store
Pass and Seymour (Legrand) - Nylon 20A 125V Hard Use Duplex Straight Blade Receptacle, Blue - 5362-BL
+ / - Hover over image to Zoom
Other Views

    Nylon 20A 125V Hard Use Duplex Straight Blade Receptacle, Blue

    Manufacturer: Pass and Seymour (Legrand)
    Manufacturer #: 5362-BL
    SKU: 25168692
    $23.01
    Checking Pricing
         
    Amperage:20A
    Voltage Rating:125 V AC
    Color:Blue
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pass and Seymour (Legrand)
    • Manufacturer # 5362-BL
    • Color Blue
    • Amperage 20A
    • Ground Grounding
    • Materials Nylon
    • Voltage Rating 125 V AC
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hard Use Spec Grade Receptacle, 125V AC, 20A, Blue, Nylon (Face), PVC (Back Body)