Greenlee 9522 Hanging Cable Dispenser | Graybar Store
Greenlee - Hanging Cable Dispenser - 9522
+ / - Hover over image to Zoom
Other Views

    Hanging Cable Dispenser

    Manufacturer: Greenlee
    Manufacturer #: 9522
    SKU: 25312640
    $50.93
    Checking Pricing
         
    Product Includes:Dispenser; Storage Bag
    Capacity:250000 ft; 75000 lb
    Diameter (Inches):23-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Greenlee
    • Manufacturer # 9522
    • Capacity 250000 ft; 75000 lb
    • Diameter (Inches) 23-1/2 in.
    Product Overview:
    Hanging Cable Dispenser, Capacity: 250000 ft; 75000 lb, Diameter (Inches): 23-1/2 in