Erico HMZG160 HangerMate® Vertical Mount Screw For Steel | Graybar Store
Erico - HangerMate® Vertical Mount Screw For Steel - HMZG160
+ / - Hover over image to Zoom
Other Views

    HangerMate® Vertical Mount Screw For Steel

    Manufacturer: Erico
    Manufacturer #: HMZG160
    SKU: 25042229
    $1.82
    Checking Pricing
         
    Rod Size (Inch):1/4 in.
    Screw Size:1/4 in.
    Mounting Position:Vertical Mount
    Packaging:50 per Pack
    Stud Size (Inches):1/4
    Flange:0.06 to 0.25 in
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Erico
    • Manufacturer # HMZG160
    • Flange 0.06 to 0.25 in
    • Materials Steel
    • Mounting Position Vertical Mount
    • Rod Size (Inch) 1/4 in.
    • Screw Size 1/4 in.
    • Stud Size (Inches) 1/4
    • Packaging 50 per Pack
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Mount Screw, Packaging: 50 Per Pack, Steel