Bridgeport Fittings 2170-S Stainless Steel Conduit Hanger With Bolt and Nut, Size 7, For 3 in. Rigid or EMT Conduit | Graybar Store
Bridgeport Fittings - Stainless Steel Conduit Hanger With Bolt and Nut, Size 7, For 3 in. Rigid or EMT Conduit - 2170-S
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Conduit Hanger With Bolt and Nut, Size 7, For 3 in. Rigid or EMT Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 2170-S
    SKU: 97117400
    $15.01
    Checking Pricing
         
    Trade Size:7 in.
    Use With:EMT Conduits to Threaded Rod; Rigid Conduits to Threaded Rod
    Load Rating (Pound):160 lb.
    Dimensions:1-1/4 W x 5-1/2 H in
    Packaging:25 per Pack
    Mounting Type:Surface Mount
    Width (Inches):1-1/4 in.
    Height (Inch):5-1/2 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 2170-S
    • Dimensions 1-1/4 W x 5-1/2 H in
    • Height (Inch) 5-1/2 in.
    • Load Rating (Pound) 160 lb.
    • Materials Stainless Steel
    • Mounting Type Surface Mount
    • Trade Size 7 in.
    • Width (Inches) 1-1/4 in.
    • Packaging 25 per Pack
    • Use With EMT Conduits to Threaded Rod; Rigid Conduits to Threaded Rod
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hanger With Bolt Type, Packaging: 25 Per Pack, Stainless Steel, Load Rating (Pound): 160 lb, Trade Size: 7 in, Surface Mount