Bridgeport Fittings 2130-S Stainless Steel Conduit Hanger With Bolt and Nut, Size 3, For 1 1/4 in. Rigid or 1 1/2 in. EMT Conduit | Graybar Store
Bridgeport Fittings - Stainless Steel Conduit Hanger With Bolt and Nut, Size 3, For 1 1/4 in. Rigid or 1 1/2 in. EMT Conduit - 2130-S
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Conduit Hanger With Bolt and Nut, Size 3, For 1 1/4 in. Rigid or 1 1/2 in. EMT Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 2130-S
    SKU: 97117396
    $7.04
    Checking Pricing
         
    Trade Size:3 in.
    Use With:EMT Conduits to Threaded Rod; Rigid Conduits to Threaded Rod
    Load Rating (Pound):75 lb.
    Dimensions:0.88 W x 3.13 H in
    Packaging:50 per Pack
    Mounting Type:Surface Mount
    Width (Inches):0.88 in.
    Height (Inch):3.13 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 2130-S
    • Dimensions 0.88 W x 3.13 H in
    • Height (Inch) 3.13 in.
    • Load Rating (Pound) 75 lb.
    • Materials Stainless Steel
    • Mounting Type Surface Mount
    • Trade Size 3 in.
    • Width (Inches) 0.88 in.
    • Packaging 50 per Pack
    • Use With EMT Conduits to Threaded Rod; Rigid Conduits to Threaded Rod
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hanger With Bolt Type, Packaging: 50 Per Pack, Stainless Steel, Load Rating (Pound): 75 lb, Trade Size: 3 in, Surface Mount