Bridgeport Fittings 2100-S Stainless Steel Conduit Hanger With Bolt and Nut, Size 0, For 3/8 and 1/2 in. Rigid or 1/2 in. EMT Conduit | Graybar Store
Bridgeport Fittings - Stainless Steel Conduit Hanger With Bolt and Nut, Size 0, For 3/8 and 1/2 in. Rigid or 1/2 in. EMT Conduit - 2100-S
+ / - Hover over image to Zoom
Other Views

    Stainless Steel Conduit Hanger With Bolt and Nut, Size 0, For 3/8 and 1/2 in. Rigid or 1/2 in. EMT Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 2100-S
    SKU: 97117392
    $2.99
    Checking Pricing
         
    Use With:EMT Conduits to Threaded Rod; Rigid Conduits to Threaded Rod
    Load Rating (Pound):50 lb.
    Dimensions:3/4 W x 1-3/4 H in
    Packaging:100 per Pack
    Mounting Type:Surface Mount
    Width (Inches):3/4 in.
    Height (Inch):1-3/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 2100-S
    • Dimensions 3/4 W x 1-3/4 H in
    • Height (Inch) 1-3/4 in.
    • Load Rating (Pound) 50 lb.
    • Materials Stainless Steel
    • Mounting Type Surface Mount
    • Width (Inches) 3/4 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits to Threaded Rod; Rigid Conduits to Threaded Rod
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hanger With Bolt Type, Packaging: 100 Per Pack, Stainless Steel, Load Rating (Pound): 50 lb, Surface Mount