Bridgeport Fittings 2180 Zinc Plated Steel Conduit Hanger With Bolt and Nut, Size 8, For 3 1/2 in. Rigid or EMT Conduit | Graybar Store
Bridgeport Fittings - Zinc Plated Steel Conduit Hanger With Bolt and Nut, Size 8, For 3 1/2 in. Rigid or EMT Conduit - 2180
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Conduit Hanger With Bolt and Nut, Size 8, For 3 1/2 in. Rigid or EMT Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 2180
    SKU: 88031465
    $3.03
    Checking Pricing
         
    Trade Size:8 in.
    Use With:EMT Conduits to Threaded Rod; Rigid Conduits to Threaded Rod
    Load Rating (Pound):200 lb.
    Dimensions:1-1/4 W x 5-7/16 H in
    Packaging:10 per Pack
    Mounting Type:Surface Mount
    Width (Inches):1-1/4 in.
    Height (Inch):5-7/16 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 2180
    • Dimensions 1-1/4 W x 5-7/16 H in
    • Height (Inch) 5-7/16 in.
    • Load Rating (Pound) 200 lb.
    • Materials Zinc Electroplated Steel
    • Mounting Type Surface Mount
    • Trade Size 8 in.
    • Width (Inches) 1-1/4 in.
    • Packaging 10 per Pack
    • Use With EMT Conduits to Threaded Rod; Rigid Conduits to Threaded Rod
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Hanger With Bolt and Nut Type, Packaging: 10 Per Pack, Steel, Load Rating (Pound): 200 lb, Trade Size: 8 in, Surface Mount