Bridgeport Fittings 2110-BN Zinc Plated Steel Conduit Hanger With Bolt and Nut, Size 1, For 3/4 Rigid or EMT Conduit | Graybar Store
Bridgeport Fittings - Zinc Plated Steel Conduit Hanger With Bolt and Nut, Size 1, For 3/4 Rigid or EMT Conduit - 2110-BN
+ / - Hover over image to Zoom
Other Views

    Zinc Plated Steel Conduit Hanger With Bolt and Nut, Size 1, For 3/4 Rigid or EMT Conduit

    Manufacturer: Bridgeport Fittings
    Manufacturer #: 2110-BN
    SKU: 25086579
    $0.91
    Checking Pricing
         
    Trade Size:1 in.
    Use With:EMT Conduits to Threaded Rod; Rigid Conduits to Threaded Rod
    Load Rating (Pound):50 lb.
    Dimensions:0.75 W x 2.25 H in
    Packaging:100 per Pack
    Mounting Type:Surface Mount
    Width (Inches):3/4 in.
    Height (Inch):2-1/4 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bridgeport Fittings
    • Manufacturer # 2110-BN
    • Dimensions 0.75 W x 2.25 H in
    • Height (Inch) 2-1/4 in.
    • Load Rating (Pound) 50 lb.
    • Materials Zinc Electroplated Steel
    • Mounting Type Surface Mount
    • Trade Size 1 in.
    • Width (Inches) 3/4 in.
    • Packaging 100 per Pack
    • Use With EMT Conduits to Threaded Rod; Rigid Conduits to Threaded Rod
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hanger With Bolt and Nut Type, Packaging: 100 Per Pack, Steel, Load Rating (Pound): 50 lb, Trade Size: 1 in, Surface Mount