Raco 867 Handy Box Cover | Graybar Store
Raco - Handy Box Cover - 867
+ / - Hover over image to Zoom
Other Views

    Handy Box Cover

    Manufacturer: Raco
    Manufacturer #: 867
    SKU: 88217333
    $9.20
    Checking Pricing
         
    Opening:(1) Single Receptacle
    No. of Gangs:1
    Shape:Rectangular
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Raco
    • Manufacturer # 867
    • No. of Gangs 1
    • Opening (1) Single Receptacle
    • Shape Rectangular
    • Material Steel
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    RACO® Handy Box Cover, Steel, No. of Gangs: 1, Shape: Rectangular, Opening: (1) Single Receptacle