Thomas and Betts B112HB Handy Box | Graybar Store
Thomas and Betts - Handy Box - B112HB
+ / - Hover over image to Zoom
Other Views

    Handy Box

    Manufacturer: Thomas and Betts
    Manufacturer #: B112HB
    SKU: 22069693
    $1.78
    Checking Pricing
         
    Box Style:Rectangular
    Additional Features:Not Rust or Conduct Electricity
    Color:Grey
    Size:2-1/8 W x 4 L x 1-7/8 D in
    No. of Gangs:1
    Depth:1-7/8 in.
    Capacity (Cubic Inch):12 cu. in.
    Mounting Type:Cable Clamp
    Knockouts:1/2 (6) in
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # B112HB
    • Color Grey
    • Size 2-1/8 W x 4 L x 1-7/8 D in
    • Additional Features Not Rust or Conduct Electricity
    • Box Style Rectangular
    • Capacity (Cubic Inch) 12 cu. in.
    • Depth 1-7/8 in.
    • Knockouts 1/2 (6) in
    • Mounting Type Cable Clamp
    • No. of Gangs 1
    • Material Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Handy Box, Thermoplastic, Gray, Size: 4 x 2-1/8 x 1-7/8 in, Box Style: Rectangular, Mounting Type: Cable Clamp