Viking Electronics HF-3W Handsfree Talk-Back Paging Amplifier | Graybar Store
Viking Electronics - Handsfree Talk-Back Paging Amplifier - HF-3W
+ / - Hover over image to Zoom
Other Views

    Handsfree Talk-Back Paging Amplifier

    Manufacturer: Viking Electronics
    Manufacturer #: HF-3W
    SKU: 99503428
    $246.29
    Checking Pricing
         
    Watts:3
    Depth (Inches):9 in.
    Height (Inches):5.75 in.
    Width (Inches):5.75 in.
    Voltage (Volts):28
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Viking Electronics
    • Manufacturer # HF-3W
    • Voltage (Volts) 28
    • Depth (Inches) 9 in.
    • Height (Inches) 5.75 in.
    • Watts 3
    • Width (Inches) 5.75 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    3 Watt paging power amplifier has a selectable Push-to-Talkin. feature for noisy environments and includes a 28V DC talk battery.
    • Improved audio circuitry
    • Alert tone
    • Compatible with some two-way paging ports
    • Background music input
    • (1) 25AE paging horn included
    • 25-50 foot talk-back range
    • Optional second speaker may be added