GAI-Tronics 701-302 Handset/Speaker Amplifier | Graybar Store
GAI-Tronics - Handset/Speaker Amplifier - 701-302
+ / - Hover over image to Zoom
Other Views

    Handset/Speaker Amplifier

    Manufacturer: GAI-Tronics
    Manufacturer #: 701-302
    SKU: 99503280
    $1,276.57
    Checking Pricing
         
    Watts:29.5
    Volume:26 (Speaker) dB; 55
    Color:Grey
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GAI-Tronics
    • Manufacturer # 701-302
    • Color Grey
    • Volume 26 (Speaker) dB; 55
    • Watts 29.5
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    GAI-TRONICS® 700 Handset/Speaker Amplifier, Gray, Watts: 29.5 at 58 VA W; 5.3 at 10.5 VA W, Volume: 26 (Speaker) dB; 55 (Handset) dB